Metro® MetroMax Industrial Plastic Shelving Racks, Easy-Grip Handle for 24" Shelf Depth, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Ergonomically-friendly curved design. Handles are compatible with MetroMax i, MetroMax 4, and MetroMax Q units. Corrosion proof Type 304 stainless steel construction offers long lasting performance. Tri-Lobal Adapters included. Stainless steel fasteners are provided with each handle to secure the handle to the post for heavier duty applications.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 6-1/4 in |
| Height | 6-1/4 in |
| Weight | 3 lbs |
Product Details
| Type | Accessory |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | MERGH24S |
| For Use With | 24" Shelf Depth MetroMax Industrial Plastic Shelving Racks |
| Brand | MetroMax |