Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150315

MPN #: H5ISP311003

Honeywell Miller® H500 Industry Standard Harness w/ Back D-Ring, Tongue Buckle, 2XL, Green

Product Description
The new Honeywell Miller® H500 integrates greater comfort and freedom of movement and introduces a variety of other new smart and intuitive features, including a new smart anti-tangle solution for hassle-free donning experience.

Features:
    Greater freedom of movement
  • New specially formulated webbing flexes to accommodate movement and body contours for optimum comfort around legs/shoulders
  • Lighter than ever

    Other smart and intuitive features
  • Detachable soft shoulder pads
  • Smart anti-tangle for hassle-free donning experience
  • User friendly Lanyard keepers allows users to attach lanyard when not in use
  • Clearly identifiable fall impact indicators for hassle-free inspection
  • Optimized label protection with self-contained and practical Velcro®-label pouch
  • Visible and practical size label
  • Improved visible stitch pattern for easy inspection
  • Available with Quick-Connect, Mating & Tongue buckles
  • Models with Side-D rings available (no shoulder pads)
  • Models with Front D-ring available
  • Rated to 420 lbs. (max weight capacity)
  • Certifications: OSHA 1926.502, ANSI Z359.11 and CSA Z259.10
  • D-Ring Material: Steel
  • Webbing Material: Polyester


PRICE
$97.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Width10 in
Height9-1/2 in
Weight Capacity420 lbs
Weight4 lbs
Size2XL
Tensile Strength5000

Product Details

Ring TypeD-Ring
For Use WithFall Protection
Webbing MaterialPolyester
Side D RingNo
Padding LocationShoulder
Chest Connection TypeMating Buckle
MaterialPolyester, Steel
Manufacturers Part NumberH5ISP311003
Leg Strap BuckleTongue
Harness ConnectionBack D-Ring
Chest Strap BuckleMating
BrandHoneywell
TypeIndustry Harness
BeltNo
PaddingYes
ColorGreen
SeriesMiller H500
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypeTongue Buckle
Back D-RingYes
Package Quantity1
D-RingBack
DescriptionIndustry Comfort Harness with Back D-Ring

Compliance & Certifications

CertificationsOSHA 1926.502, ANSI Z359.11 and CSA Z259.10