Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150319

MPN #: RKNAR-QC/UBK

Honeywell Miller Revolution Arc-Rated Safety Harness w/ Back D-Ring, Quick Connect, Universal, Black

Product Description
Honeywell Miller® Arc-Rated Products For Easy Rescues New Miller® Arc-Rated Products are designed to protect workers from falls caused by electric arc-flash and arc-blast exposure when working at heights or in confined space applications near energized electrical sources. Versatility Featuring the same key elements that have made the Miller Revolution Harness the most comfortable and versatile harness available. Additional custom safety features have been incorporated for the security and protection of utility and maintenance workers.

Features:
  • Kevlar®/Nomex® Miller® DualTech™ webbing – patent-pending 10:000 lb. tensile strength webbing is engineered with permanent fire retardant (FR) properties. The webbing offers the durability and FR properties of Kevlar® on the outer side: with softer FR Nomex® on the inside of the webbing for greater comfort. The webbing assures arc protection and durability that eclipses any nylon webbing
  • PivotLink™ design allows unmatched freedom of motion and comfort: while the unique Cam Buckles provide easy two-finger adjustment
  • Leather insulators under all metal hardware offer additional protection for the worker
  • The Kevlar® web loop on the back pad allows for a "metal-less" connection when used with a Kevlar® shock-absorbing lanyard with a choke-off loop
  • Certifications: OSHA, ANSI, CSA
  • D-Ring Material: Steel
  • Webbing Material: Polyester


PRICE
$999.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15
Width12 in
Height5 in
Weight Capacity400 lbs
Weight6 lbs
SizeUniversal
Tensile Strength10000

Product Details

Ring TypeD-Ring
For Use WithFall Protection
Webbing MaterialKevlar, Nomex
Side D RingNo
Padding LocationBack
Chest Connection TypeQuick Connect
MaterialKevlar, Nomex, Steel
Manufacturers Part NumberRKNAR-QC/UBK
Leg Strap BuckleQuick-Connect
Harness ConnectionBack D-Ring
Chest Strap BuckleQuick-Connect
BrandHoneywell
TypeSafety Harness
BeltNo
PaddingYes
ColorBlack
SeriesMiller Revolution Arc-Rated
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypeQuick Connect
Back D-RingYes
Package Quantity1
D-RingBack
DescriptionRevolution Arc-Rated Harness with Back D-Ring
Torso AdjustmentCam

Compliance & Certifications

CertificationsOSHA, ANSI, CSA