Features:
- Meets new ANSI standard 2021
- New weight capacity 420lbs (190.5 kg) OSHA
- User friendly
- Innovative lightweight design
- Load indicator stainless steel snap hook with swivel
Weights & Dimensions
| Weight Capacity | 420 lbs |
| Weight | 63 lbs |
| Hook Opening | 13/16 in |
| Lifeline Length | 100 ft |
| Lifeline Diameter | 3/16 |
Product Details
| Harness Connection Material | Stainless Steel |
| Lifeline Material | Stainless Steel |
| Number of Legs | 1 |
| Color | Silver |
| Mounting Location | Overhead |
| Anchorage Connection | Carabiner |
| Cable Material | Stainless Steel |
| Description | Self-Retracting Lifeline with Tripod Bracket, Pulley & Carabiner |
| Package Quantity | 1 |
| Manufacturers Part Number | MME-SCB1-01/100FT |
| Housing Material | Aluminum Alloy, Stainless Steel |
| Anchorage Connection Material | Stainless Steel |
| Harness Connection | Swivel Snap Hook |
| Brand | MightEvac |
Compliance & Certifications
| Certifications | ANSI Z359.14-2021, OSHA 1926.502, OSHA 1910.140 |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL-R |