Honeywell Dual Intermittent Pilot Slow Gas Valve VR8304H4503, W/ 3/4"X3/4" Inlet/Oulet Slow 35" Wc
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Dual Intermittent Pilot Slow Gas Valve W/ 3/4"X3/4" Inlet/Oulet Slow 35" Wc
24 Vac Dual Intermittent Pilot, Slow Opening Gas Valve with 3/4" x 3/4" inlet/oulet, slow opening and 3.5" wc pressure regulator setting.
24 Vac Dual Intermittent Pilot, Slow Opening Gas Valve with 3/4" x 3/4" inlet/oulet, slow opening and 3.5" wc pressure regulator setting.
PRICE
$379.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outlet Size | 3/4 in |
| Inlet Size | 3/4 in |
Product Details
| Type | Straight-Through |
| Opening Type | Slow |
| BTU/hr Max | 300000 |
| BTU/hr Min | 30000 |
| Ignition Type | Intermittent Pilot |
| Description | Dual Intermittent Pilot, Slow Opening Gas Valve |
| Max Operating Pressure | 1/2 psi |
| Manufacturers Part Number | VR8304H4503 |
| Fuel Type | Natural Gas |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |