Milton s-772 A Style ARO Coupler and Plug Kit 2 piece 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-772 A Style ARO Coupler and Plug Kit 2 piece 1/4" NPT
Milton A style Coupler and Plug kit includes one #775 coupler and one #777 plug. Has a 1/4" basic flow size and air flow of 34 SCFM.
Milton A style Coupler and Plug kit includes one #775 coupler and one #777 plug. Has a 1/4" basic flow size and air flow of 34 SCFM.
PRICE
$13.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.50 in |
| Width | 1.00 in |
| Height | 1.00 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | ARO 210 1/4" body |
| CFM | 34 CFM |
| Connection Configuration | 1/4 Female NPT |
| Style | A-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-772 |
| Brand | Milton |