Milton s-782 T Style Automotive Coupler and Plug Kit 1/4" NPT 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-782 T Style Automotive Coupler and Plug Kit 1/4" NPT 2 Pack
Milton T style coupler and plug kit includes one #785 coupler and one #783 plug. Coupler and plug both have a 1/4" basic flow size and air flow of 40 standard cubic feet per minute. Kit includes 1/4" FNPT coupler and 1/4" MNPT plug. Coupler is made of brass while the plug is steel plated.
Milton T style coupler and plug kit includes one #785 coupler and one #783 plug. Coupler and plug both have a 1/4" basic flow size and air flow of 40 standard cubic feet per minute. Kit includes 1/4" FNPT coupler and 1/4" MNPT plug. Coupler is made of brass while the plug is steel plated.
PRICE
$15.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.63 in |
| Width | 0.88 in |
| Height | 0.88 in |
| Weight | 0.3 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Tru-Flate Automotive 1/4" body |
| CFM | 40 CFM |
| Connection Configuration | 1/4 NPT |
| Style | T-Style |
| Made in the USA | Yes |
| Material | Brass, Steel |
| Package Quantity | 2 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-782 |
| Brand | Milton |