Milton 778 A Style ARO Plug 1/4" FNPT 10 Pack - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Milton 778 A Style ARO Plug 1/4" FNPT 10 Pack
1/4" FNPT A style plugs are made of case hardened steel and plated to resist rust. Maximum inlet pressure of 300 PSI. Has a push type sleeve release.
1/4" FNPT A style plugs are made of case hardened steel and plated to resist rust. Maximum inlet pressure of 300 PSI. Has a push type sleeve release.
PRICE
$479.50 Sold in packages of 10 / $47.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.50 in |
| Width | 0.63 in |
| Height | 0.63 in |
| Weight | 0 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | ARO 210 1/4" body |
| CFM | 34 CFM |
| Connection Configuration | 1/4 Female NPT |
| Style | A-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 10 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | 778 |
| Brand | Milton |