Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milton

Model # :WB501336

MPN #: MK1669G

Milton Coiled Hose & Blow Gun Kit

Product Description
This 25 foot nylon ReKoil hose is assembled with re-usable, full flow 1/4" MNPT swivel fittings on both ends to avoid twisting and kinking. Nylon re-koil hose is perfect for connecting to overhead air lines to keep the hose off the floor and resists abrasion. Maximum working pressure of 200 PSI at 70 degrees Fahrenheit.

Milton (S-148) 1/4" NPT Lever Blow Gun - Rubber and Safety Tip Nozzles

Rubber tip lever blow gun is both compact and versatile, offering a tight fit and a hang-up hook for easy storage. Rubber tip has a 12.9 standard cubic feet per minute at 100 pounds per square inch. Safety tip has an 11.7 standard cubic feet per minute at 100 pounds per square inch. Has a maximum pressure of 150 PSI and a 1/4" NPT air inlet.

PRICE
$56.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width12 in
Height8 in
Weight3 lbs
Nominal Flow Diameter1/4 in
Hose Length25'
Air Connections NPT1/4 NPT in

Product Details

CFM11.7 CFM
Air Inlet Thread Size (NPT)1/4" in
Max PSI150 psi
MaterialDiecast Zinc
DescriptionCoiled Hose and Blowgun Kit
Manufacturers Part NumberMK1669G
BrandMilton

Warranty

Warranty1 Year Limited