Milton S-160CHIP, Blow Gun Chip Shield
Write a Review
|
Questions & Answers (0)
Product Description
This plastic chip deflector easily attaches to blow gun nozzles to prevent debris blowback. The clear color makes it convenient to safely view the surfaces you are clearing with your blow gun. Simply slide onto your Milton blow gun and tighten the screw for a secure fit. Remove by loosening the screw located on the side of the shield and pull off the blow gun nozzle.
PRICE
$8.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-3/8 in |
Product Details
| Made in the USA | No |
| Material | Polycarbonate |
| Description | Blow Gun Chip Shield |
| Manufacturers Part Number | S-160CHIP |
| Brand | Milton |
Compliance & Certifications
| OSHA Compliance Method | Yes |