Milton s-1838 H Style Industrial Plug 3/8" FNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-1838 H Style Industrial Plug 3/8" FNPT
3/8" FNPT H style plugs are made of case hardened steel and are plated to resist rust. Milton H style plugs have a 3/8" basic flow size and a maximum pressure of 300 PSI. With air flow of up to 67 SCFM H style couplers and plugs are perfect for larger tool applications that require more SCFM.
3/8" FNPT H style plugs are made of case hardened steel and are plated to resist rust. Milton H style plugs have a 3/8" basic flow size and a maximum pressure of 300 PSI. With air flow of up to 67 SCFM H style couplers and plugs are perfect for larger tool applications that require more SCFM.
PRICE
$8.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.81 in |
| Width | 0.75 in |
| Height | 0.75 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 3/8 in |
Product Details
| Interchange | Industrial 3/8" body |
| CFM | 67 CFM |
| Connection Configuration | 3/8 FNPT |
| Style | H-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-1838 |
| Brand | Milton |