Milton S-219 M Style Industrial Safety Coupler and Plug Kit 5 piece 5 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Milton S-219 M Style Industrial Safety Coupler and Plug Kit 5 piece 5 Pack
Five piece M style safety coupler & plug kit includes various couplers plugs and fittings. 1/4" basic flow size with air flow of 40 SCFM.
Five piece M style safety coupler & plug kit includes various couplers plugs and fittings. 1/4" basic flow size with air flow of 40 SCFM.
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 7 in |
| Height | 5 in |
| Weight | 0.5 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Industrial 1/4" body |
| CFM | 36 CFM |
| Connection Configuration | 1/4 NPT |
| Style | M-Style Safety Kit |
| Made in the USA | Yes |
| Material | Brass, Steel |
| Package Quantity | 5 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | S-219 |
| Brand | Milton |