Milton S-216 V Style High Flow Coupler and Plug Kit 2 piece 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Milton S-216 V Style High Flow Coupler and Plug Kit 2 piece 2 Pack
This V Style push type high flow coupler and plug combination kit includes one 1/4" MNPT plug and one 1/4" FNPT coupler. V style couplers have a 1/4" basic flow size air flow of 74 SCFM and a maximum inlet pressure of 300 PSI.
This V Style push type high flow coupler and plug combination kit includes one 1/4" MNPT plug and one 1/4" FNPT coupler. V style couplers have a 1/4" basic flow size air flow of 74 SCFM and a maximum inlet pressure of 300 PSI.
PRICE
$12.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 7 in |
| Height | 5 in |
| Weight | 0.3 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | European High Flow 1/4" body |
| CFM | 74 CFM |
| Connection Configuration | 1/4 NPT |
| Style | V-Style Kit |
| Made in the USA | No |
| Material | Brass |
| Package Quantity | 2 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | S-216 |
| Brand | Milton |