Milton S-218 M Style Industrial Swivel Coupler and Plug Kit 6 piece 6 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Milton S-218 M Style Industrial Swivel Coupler and Plug Kit 6 piece 6 Pack
Six piece M Style swivel coupler and plug kit includes various couplers plugs and fittings. M style couplers have a 1/4" basic flow size and air flow of 40 SCFM. These Kwik Change couplers and plugs will interchange with all manufacturers who comply with the dimensional requirements of military specification MIL-C-4109. M style couplers are made with case hardened steel and have a maximum pressure of 300 PSI.
Six piece M Style swivel coupler and plug kit includes various couplers plugs and fittings. M style couplers have a 1/4" basic flow size and air flow of 40 SCFM. These Kwik Change couplers and plugs will interchange with all manufacturers who comply with the dimensional requirements of military specification MIL-C-4109. M style couplers are made with case hardened steel and have a maximum pressure of 300 PSI.
PRICE
$29.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 7 in |
| Height | 5 in |
| Weight | 0.6 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Industrial 1/4" body |
| CFM | 40 CFM |
| Connection Configuration | 1/4 NPT |
| Style | M-Style Swivel Kit |
| Made in the USA | Yes |
| Material | Brass, Steel |
| Package Quantity | 6 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | S-218 |
| Brand | Milton |