Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2221840

MPN #: s-1815

Milton s-1815 G Style Industrial Coupler 1/2" FNPT

Product Description
Milton s-1815 G Style Industrial Coupler 1/2" FNPT

1/2" FNPT G style couplers are used in applications that require over 60 SCFM. There are two Milton G Style couplers but both will function the same with G style plugs. Milton G style couplers are made of steel and are plated to resist rust. With a 1/2" basic flow size these couplers offer up to 99 SCFM making them the highest SCFM rated couplers. Maximum pressure of 300 PSI.

PRICE
$22.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.95 in
Width1.18 in
Height1.18 in
Weight0.5 lbs
Nominal Flow Diameter1/2 in

Product Details

InterchangeIndustrial 1/2" body
CFM99 CFM
Connection Configuration1/2 Female NPT
StyleG-Style
Made in the USAYes
MaterialSteel
Package Quantity1
Max Operating PSI300 psi
Manufacturers Part Numbers-1815
BrandMilton