Milton S-223 H Style Industrial Coupler and Plug Reducer Kit 5 piece 5 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Milton S-223 H Style Industrial Coupler and Plug Reducer Kit 5 piece 5 Pack
Five piece 3/8" NPT H style reducer kit includes various couplers plugs and fittings. With a 3/8" basic flow size H style couplers offer a maximum inlet pressure of 300 PSI and maximum air flow of 67 SCFM making them ideal for larger tool applications requiring more SCFM.
Five piece 3/8" NPT H style reducer kit includes various couplers plugs and fittings. With a 3/8" basic flow size H style couplers offer a maximum inlet pressure of 300 PSI and maximum air flow of 67 SCFM making them ideal for larger tool applications requiring more SCFM.
PRICE
$45.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 7 in |
| Height | 5 in |
| Weight | 0.9 lbs |
| Nominal Flow Diameter | 3/8 in |
Product Details
| Interchange | Industrial 3/8" body |
| CFM | 67 CFM |
| Connection Configuration | 3/8 FNTP , 3/8 MNTP |
| Style | H-Style Kit |
| Made in the USA | Yes |
| Material | Brass, Steel |
| Package Quantity | 5 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | S-223 |
| Brand | Milton |