Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2221948

MPN #: s-711

Milton s-711 M Style Industrial Coupler and Plug Kit 2 piece 2 Pack

Product Description
Milton s-711 M Style Industrial Coupler and Plug Kit 2 piece 2 Pack

M style coupler and plug kit includes one 1/4" FNPT coupler and one 1/4" MNPT plug. Made up of a brass body brass sleeve coupler and steel plug. With a 1/4" basic flow size and air flow of 40 SCFM this coupler and plug combination has a maximum pressure of 300 PSI and a Buna-N seal.

PRICE
$12.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.75 in
Width0.94 in
Height0.94 in
Weight0.3 lbs
Nominal Flow Diameter1/4 in

Product Details

InterchangeIndustrial 1/4" body
CFM40 CFM
Connection Configuration1/4 NPT
StyleM-Style
Made in the USAYes
MaterialBrass, Steel
Package Quantity2
Max Operating PSI300 psi
Manufacturers Part Numbers-711
BrandMilton