Milwaukee® REDLITHIUM 48-11-1881 M18 18V 8.0Ah Extended Capacity Battery
|
Questions & Answers (0)
Product Description
Our M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery Pack provides you with 50% more power and runs 50% cooler vs our other M18™ REDLITHIUM™ XC battery packs.
The optimized combination of smaller size and increased power of the 18-volt battery provides you with a great solution for the entire range of M18™ products. The lithium-ion battery delivers fade-free power and runs substantially cooler through heavy applications, allowing you to push your cordless power tools throughout a wide application range.
The M18™ XC8.0 battery provides you with increased power in extreme-cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement. The REDLITHIUM™ HIGH OUTPUT™ XC8.0 extended capacity battery is fully compatible with all 175+ Milwaukee® M18™ solutions.
The optimized combination of smaller size and increased power of the 18-volt battery provides you with a great solution for the entire range of M18™ products. The lithium-ion battery delivers fade-free power and runs substantially cooler through heavy applications, allowing you to push your cordless power tools throughout a wide application range.
The M18™ XC8.0 battery provides you with increased power in extreme-cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement. The REDLITHIUM™ HIGH OUTPUT™ XC8.0 extended capacity battery is fully compatible with all 175+ Milwaukee® M18™ solutions.
PRICE
$275.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/16 |
| Width | 3-5/16 in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Power Tool Battery |
| Amperage | 8 A |
| Series | M18 |
| For Use With | Milwaukee M18 Cordless Tools |
| Batteries Included | Yes |
| Battery System | M18 |
| Number of Batteries | 1 |
| Voltage | 18 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 48-11-1881 |
| Battery Amp Hours | 8.0 Ah |
| Charger Included | No |
| Brand | Milwaukee |
Warranty
| Warranty | 3 yr |