Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3193918

MPN #: PC16026

PRORUN® 60V Lithium-Ion Battery Charger

Product Description
The PRORUN® 60-volt Charger is simple to use and reaches full charge in about one hour for 2.5 Ah batteries and 120 minutes for the 5.0 Ah powerhouse. Featuring innovative charging technology, it is designed to protect and extend the life of the battery. Easy-to-understand LED indicator system lets you know in just a glace if the battery is in mid-charge or has reached full capacity. Backed by a 3-year limited warranty, you can trust this charger to keep your batteries work-ready all season long.

Features:
  • Efficient Charging: Charges 2.5 Ah battery in 30 minutes; charges 5.0 Ah battery in 60 minutes
  • Storage: Wall-hanging for convenient storage and easy access
  • Compatibility: Supports all PRORUN® 60V equipment
  • Professional Grade: Input: 100-240V / 50-60 Hz
  • Warranty: Backed by PRORUN® Limited Tool & Battery Warranty (3-Year Residential, 2-Year Commercial)


PRICE
$79.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-11/16
Width5-5/16 in
Height8-5/16 in

Product Details

Battery TypeLithium-Ion
Charging Time60/120
TypePower Tool Battery Charger
Amperage2.5/5 A
For Use WithPRORUN® 60V Equipment
Batteries IncludedNo
Battery SystemPRORUN
Voltage60 V
Terminals4
DescriptionLithium-Ion Battery Charger
Package Quantity1
Manufacturers Part NumberPC16026
Charger IncludedYes
BrandPRORUN

Warranty

Warranty3 Years Residential, 2 Years Commercial yr