Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WB535543

MPN #: CH2100

EGO CH2100 210W Charger

Product Description
The EGO POWER+ 56 Volt Charger boasts industry leading recharge times. In just 40 minutes, a depleted 2.0 Ah battery can be fully recharged with the 56-Volt Charger. The active cooling fan system supports rapid charging without overheating. The quick recharge capability ensures limited downtime with any battery in the EGO platform.

Features:
  • Complies with CEC requirements
  • All charge time are approximate and from zero to full charge as follows:
  • 2.0 Ah Battery: 40-minutes
  • 2.5 Ah Battery: 50-minutes
  • 4.0 Ah Battery: 80-minutes
  • 5.0 Ah Battery: 100-minutes
  • 7.5 Ah Battery: 145-minutes
  • Fan Cooled Charging System: Prevents the battery and charger from overheating
  • Integrated Fuel Gauge: Shows how much power is left in the battery
  • Integrated LED Charge Indicator Lights: To let you know if your battery has a full charge or not
  • Charges all EGO POWER+ Batteries
PRICE
$109.99

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Charging Time40/80 Minutes
TypePower Tool Battery Charger
Voltage56 V
Number of Ports1
Package Quantity1
SeriesPOWER+
Manufacturers Part NumberCH2100
Batteries IncludedNo
Battery SystemPOWER+
Charger IncludedYes
BrandEGO

Warranty

Warranty3 yr