Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WB534179

MPN #: 48-11-2422

Milwaukee® 48-11-2422 12V Li-Ion M12 Battery 1.5Ah Compact 2Pk

Product Description
Milwaukee® M12™ REDLITHIUM Compact Battery 2-Pack, previously 48-11-2411 now 48-11-2422

Milwaukee REDLITHIUM™ batteries are the next generation in Lithium Ion technology. Compatible with all products in the M12™ Cordless tool system, REDLITHIUM™ battery packs will provide unmatched runtime, performance and durability for the professional tradesman.

RedLithium™ Advantage Performance
  • Up to 40% More Run-Time
  • 20% More Speed
  • 20%More Torque
  • Operates Down to 0°F
  • Runs 20% Cooler
  • Up to 50% More Recharges
Features:
  • 1.5 Amp hour - 16 Watt hours battery
  • Lightweight - Over 65% lighter vs. "compact" NiCd Batteries
  • Compact - Over 50% smaller vs. "compact" NiCd Batteries
  • LITHIUM-ION battery delivers long life and run time with fade-free power
  • Battery fuel gauge displays charge status on tool
  • For use with Milwaukee M12 cordless tools
Includes:(2) M12™ REDLITHIUM™ Battery
PRICE
$109.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/8
Width5-11/16 in

Product Details

Battery TypeLithium-Ion
TypeBattery
Battery LifeCompact
Amperage2 A
SeriesM12
For Use WithM12 Tools
Batteries IncludedYes
Battery SystemM12
Number of Batteries2
Voltage12 V
DescriptionCompact Battery
Package Quantity2
Manufacturers Part Number48-11-2422
Battery Amp Hours2 Ah
Charger IncludedNo
BrandMilwaukee

Warranty

Warranty2 Years Limited yr