Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wagner

Model # :WBB3172669

MPN #: 0503063

Wagner FURNO 500 Variable Temperature Corded Heat Gun

Product Description
The Wagner FURNO 500 heat gun takes the guesswork out of heating the most common applications. It's a multiple temperature settings heat gun that can be used for countless projects. This heat tool is great for stripping paint, softening adhesives and caulk, remove bumper stickers, electric heat-shrink tubes, restoring auto trim, waxing snowboards, drying spackle, plexiglass shapes and refreshing faded plastic.

Features:
  • 12 temperature settings from 150°F to 1200°F
  • Graphic LED screen with push-button controls
  • Two fan settings and cool-down mode
  • 1500 Watts/5100 BTUs
  • Includes two nozzles (glass protector and flare nozzles)
  • Ergonomic Design for comfort and balance to reduce fatigue
  • Integrated Stand for safe hands-free operation


PRICE
$70.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Cord Length6 ft

Product Details

TypeHeat Gun
Min Temperature150 °F
Wattage1500 W
Voltage110-120 V
ColorYellow
Power SupplyElectric
Manufacturers Part Number0503063
Max Temperature1200 °F
BrandWagner

Warranty

Warranty3 Year Limited Warranty