- Portable key safe
- Holds up to 5 keys for house or car in a convenient location for regular use
- Portable, over the door knob mount for convenience
- Set-your-own 4-digit combination for keyless convenience and increased security
- 3-1/4" (83mm) wide durable metal construction
- Shutter door protects combination dials from weather, dirt and grime
- Molded body and vinyl coated shackle prevent scratching
Master Lock® No. 5400D Portable 4-Digit Combination Keylock Box - Holds 1-5 Keys
|
Questions & Answers (0)
Product Description
Product Features:
PRICE
$69.87
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Depth | 1-7/8 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
| Shackle Diameter | 13/32 in |
| Shackle Inside Height | 1-13/32 in |
| Shackle Inside Width | 1-7/8 in |
Product Details
| Lock Type | 4-Digit Combination Lock |
| Color | Gray |
| Key Capacity | 5 |
| Style | Portable |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 5400D |
| Brand | Master Lock |