The Super48 Heavy Duty retractable key Chain was built for rugged use and hard work The durable Black polycarbonate case is impact resistant and the retractable cord made with DuPont Kevlar fiber is to outlast any other retractable key holders on the market Attach your keys or small tools to the oversized split ring and secure The clip to your belt When you need your keys just pull them out when your done Let them go and the built-in tether retracts back into place until you need them again When you need a heavy duty key holder to secure a large number of keys The Super48 Heavy Duty retractable key Chain your best choice
KEY-BAK #SUPER48 S48-LEK Locking Retractable Key Reel 48" Kevlar Cord Polycarbonate Case Belt Loop
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.75
12
12
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Type | 48" Kevlar Cord Polycarbonate Case Belt Loop |
| Color | Black |
| Series | SUPER48 |
| Manufacturers Part Number | 0S48-813 |
| Retraction Force | 8 Oz. |
| Brand | Key-Bak |
Warranty
| Warranty | Lifetime Service Policy |