Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB364407

MPN #: T1950XC

San Jamar® Mini C-fold/Multifold Towel Dispenser - Chrome - T1950XC - Pkg Qty 5

Product Description
Mini C-fold/Multifold Towel Dispenser

The Mini C–Fold/Multifold dispenser is ideal for healthcare applications because its limited capacity allows for minimal disposal of unused and potentially contaminated towels between patient visits.
  • Slim, compact design.
  • Stylish chrome finish.
  • Measurements: 11-1/8"W x 3-7/8"D x 7-7/8"H.
PRICE
$799.75  Sold in packages of 5 / $159.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/8 in
Depth3-7/8 in
Height7-7/8 in

Product Details

TypeManual
ColorChrome
Paper TypeC-Fold/Multifold
StylePull
Mounting LocationSurface Wall Mount
Capacity250-Multifold
MaterialSteel
DescriptionMini C-Fold/Multifold
Package Quantity5
Manufacturers Part NumberT1950XC
BrandSan Jamar