Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB1866829

MPN #: T8000TBL

San Jamar Tear-N-Dry Essence™ Automatic Roll Towel Dispenser, Classic Arctic Blue - T8000TBL

Product Description
Enjoy efficient and dependable electronic roll towel dispensing in a compact size with Tear-N-Dry Essence™. The Tear-N-Dry Essence™consistently dispenses 10" paper portions without wait, making it an ideal choice for high-traffic environments. This affordable, low-maintenance dispenser boasts the longest battery in the industry. And, it's simple to install. Just mount, load paper and you are ready to go. Dimensions: 14-7/16" x 11-3/4" x 9-1/8". Capacity holds (1) 8" wide roll. Requires 4 D-Cell Batteries (Sold Separately)

Features/Benefits:
  • Consistently dispenses standard 10" paper without a wait
  • Compact, high-capacity dispenser
  • Durable and economical
  • Classic design
  • Impact-resistant plastic construction


PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth12-3/4 in
Height10-3/4 in
Weight6 lbs

Product Details

TypeAutomatic
ColorArctic Blue
Paper TypeNon-Perforated Roll
StyleTouch Free
Mounting LocationSurface Wall Mount
Capacity8" Roll
MaterialPlastic
DescriptionAutomatic Roll Paper Towel Dispenser
Package Quantity1
Manufacturers Part NumberT8000TBL
BrandSan Jamar