Features/Benefits:
- Compact footprint for tight counterspaces
- Dispenses multifold, C-fold and singlefold towels
- Clean, attractive design
Weights & Dimensions
| Width | 11-1/4 in |
| Depth | 4-1/2 in |
| Height | 7-1/4 in |
| Weight | 1 lbs |
Product Details
| Type | Manual |
| Color | Black Pearl |
| Paper Type | C-Fold/Multifold/Singlefold |
| Style | Pull |
| Mounting Location | Countertop |
| Capacity | 250-C-Fold/400 Multifold |
| Material | Plastic |
| Description | Countertop Folded Towel Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | T1720TBK |
| Brand | San Jamar |