Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB364402

MPN #: T1750TBK

San Jamar® Ultrafold™ Multifold/C-Fold Towel Dispenser - Black - T1750TBK - Pkg Qty 6

Product Description
Ultrafold™ Multifold/C-Fold Towel Dispenser

The Ultrafold™ dispenser's low profile design makes it ideal for small places. The Present® System offers a touchless, smooth, one–at–a–time towel presentation of C–Fold or Multifold that adds to a pleasing and positive image.
  • Ideal for tight fitting applications.
  • Designed to eliminate overstuffing of towels.
  • Optional adhesive back great for mounting on the mirror to replace towel baskets.
  • Measurements: 11-1/2"W x 6"D x 11-1/2"H.
PRICE
$323.70  Sold in packages of 6 / $53.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth6 in
Height11-1/2 in

Product Details

TypeManual
ColorBlack
Paper TypeC-Fold/Multifold
StylePull
Mounting LocationSurface Wall Mount
Capacity250-C-Fold/400 Multifold
MaterialPlastic
DescriptionTowel Dispenser
Package Quantity6
Manufacturers Part NumberT1750TBK
BrandSan Jamar