Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB364397

MPN #: T1700TBK

San Jamar® Classic Ultrafold™ Multifold/C-Fold Towel Dispenser - T1700TBK - Pkg Qty 5

Product Description
Large Capacity Ultrafold™ Multifold/C-Fold Towel Dispenser

The Ultrafold™ Present® System offers a touchless, smooth towel presentation that adds to a pleasing and positive image.
  • 50% more capacity than standard folded towel dispensers.
  • Higher capacity reduces need to refill C–Fold or Multifold towels.
  • Towels will not bunch or clump allowing the user to retrieve only the amount they desire.
  • Symmetrical design fits naturally within all of the environments.
  • Measurements: 11-3/4"W x 6-1/4"D x 18"H.
PRICE
$344.75  Sold in packages of 5 / $68.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-3/4 in
Depth6-1/4 in
Height18 in

Product Details

TypeManual
ColorBlack
Paper TypeC-Fold/Multifold
StylePull
Mounting LocationSurface Wall Mount
Capacity450-C-Fold/750 Multifold
MaterialPlastic
DescriptionClassic Large-Capacity Ultrafold Towel Dispenser
Package Quantity5
Manufacturers Part NumberT1700TBK
BrandSan Jamar