Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079428

MPN #: 2293333000

Blickman Mini Case Cart, 29 5/8"W x 40 1/2"H x 29"D, 1 S/S Wire Pullout Shelf, 1 Solid Door

Product Description
Blickman's mini case cart with a stainless steel door is designed for labor and delivery and outpatient surgery, and wherever a smaller cart is preferred. It comes standard with one pull out wire shelf, two push handles, and one stainless steel double walled, channel enforced door.

Features:
  • Stainless Steel Mini Case Cart
  • One double walled, channel enforced, welded, double hinged stainless steel door that swings 270 degrees.
  • Paddle latches to open doors include a built in clasp to accommodate for tamper evident locks
  • Two full length push handles on both ends
  • One sturdy, lightweight wire pullout shelf
  • Sound deadening channel in the center back and sound deadening angle welded underneath the top
  • A pan shaped and step down bottom sloped to facilitate draining
  • Protective, encircling rubber bumper set in a stainless steel channel
  • 6" stainless steel casters with polyurethane wheels and one brake caster
  • Drop extension topper shelves
  • Recessed handles
  • 6 types of shelving
  • Additional shelving
  • A Glass Door
  • Made in the USA


PRICE
$3,515.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-5/8 in
Width29-5/8 in
Depth29 in
Height40-1/2 in

Product Details

Assembly RequiredNo
TypeCase Cart
ColorSilver
Number of Doors1
Number of Shelves1
Material304 Stainless Steel, Non-Magnetic
DescriptionMini Case Cart with Solid Door and Wire Shelf
Package Quantity1
Manufacturers Part Number2293333000
BrandBlickman

Warranty

WarrantyLifetime Limited