Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3217716

MPN #: 351020

Omnimed Slimline Storage Cart with 3" Casters, 20-1/2"L, 13"W, 35-1/2"H, Off White

Product Description
The Omni Mini cart has 4 removable drawers, 4 transparent tilt bins and a durable worktop. The front drawer area has a transparent sliding door with a flat key lock to secure items. The cart's aluminum frame provides stability and strength without excess weight. Its small footprint and 3" medical grade casters (two locking) that roll effortlessly on any surface, provide for stability and easy maneuverability in busy spaces. The unit measures 20-1/2"L, 13"W, 35-1/2"H and has a 1-year warranty.

The Omni Slimline Storage Cart is engineered to be the perfect fit for navigating narrow hallways and busy environments. Its unique slim profile and smart configuration ensure smooth movement while still providing ample storage to keep your essential supplies organized and accessible.

Features:
  • Four transparent tilt bins for clear visibility of contents
  • A lockable transparent sliding door to secure items in the lower section
  • Four removable trays (10-7/8"W × 16-1/4"D × 2-5/8"H) for simplified restocking
  • Two additional storage drawers on the back for smaller items
  • An integrated handle for easy maneuverability


PRICE
$1,699.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width13 in
Height35-1/2 in
Weight60 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
TypeSlimline Storage Cart
ColorWhite
Number of Drawers4
Wheel Type2 Locking Casters
Made in the USAYes
MaterialAluminum
Package Quantity1
Manufacturers Part Number351020
BrandOmnimed

Warranty

Warranty1 yr