Features:
- Set of 2 keys
- Fits TrippNT® Core DX carts with sliding doors and flat top, Core DX carts with sliding doors and railtop, Core SP carts, and Core CL carts
- Replacement Keys
- Secures your Cart
- Both keys on same key ring
Weights & Dimensions
| Length | 1 in |
| Width | 1/4 in |
| Height | 2 in |
Product Details
| Assembly Required | No |
| Type | Cart Keys |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Color | White |
| Series | Cart Keys 0003 |
| Manufacturers Part Number | 51647 |
| Brand | TrippNT |