Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Diversitech

Model # :WBB3217650

MPN #: 10000872

Diversitech DD-2x4 Portable Downdraft Table, 1500 CFM, 1-1/2 HP, Single Phase, 120V

Product Description
The DD 2X4 is a portable, reliable, and easy-to-use downdraft table for industrial duty applications. Now any fumes, smoke, or dust from your shop activities can be captured right as they are produced, before compromising your indoor air quality.

The table also comes fitted with multi-stage spark arrestance baffles, industrial swivel casters and a push-button, reverse-pulse filter cleaning system to reduce maintenance.

Flexible, all-in-one, downdraft solution for dust, smoke, or fumes produced from welding, grinding, deburring, cutting, sanding, finishing, soldering, painting, or mixing. 340 FPM face velocity, reverse-pulse filter self-cleaning system, rotary starter w/ 15ft cord & plug, 14ga. mild steel construction, 1 Nanotech XV Cartridge Filter, MERV 15, includes 4 lockable casters, side/back walls, metal mesh pre filter

Features:
  • Flexible 48" x 32" worksurface
  • High Capture face velocity (250 FPM)
  • On-demand, reverse pulse cleaning system
  • Multi-stage spark arrestance baffling
  • Industrial swivel-casters
Benefits:
  • Simple to use, plug and play design
  • Ultra-small footprint & no permanent ducting
  • Compliant with OSHA guidelines for safe capture of dust, smoke and weld fumes


PRICE
$8,165.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

CFM1500 CFM
Voltage120 V
Phase1
DescriptionDowndraft Table
ColorBlack
Manufacturers Part Number10000872
Cleaning SystemYes
HEPANo
Motor Horsepower1-1/2 HP
BrandDiversitech

Warranty

Warranty2 yr