Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428238

MPN #: 812-41

American Forge & Foundry Mini Hydraulic Ram, 2 Ton, 3.07" Stroke, Baked Enamel Finish

Product Description
2 Ton - 3.07" Stroke. Extension Screw. Designed for use in all positions. High strength allow steel for durability. Baked enamel finish for increased corrosion resistance. Rod wipers seal out contaminants. Industrial hard chrome plated ram prevents rust corrosion. Capacity: 2 Ton. 1 Year Limited Warranty.

PRICE
$98.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Height9-1/2 in
Low Height4-3/4 in

Product Details

Manufacturers Part Number812-41
Capacity2 Ton
DescriptionMini Hydraulic Ram
BrandAmerican Forge & Foundry