American Forge & Foundry Hydraulic Axle Jack, 30/15 Ton, 2 Stage Air
Write a Review
|
Questions & Answers (0)
Product Description
The extra light weight and portability makes this the ideal service jack for Service Vehicles 2 Stages and Lifting Capacities of 30 and 15 Ton make this a very versatile jack. The extra-long removable handle and rugged rear wheels make for easy positioning of this jack in hard to reach places. An integral Descent Metering Valve maintains a controlled and safe lowering of the load The piston head seal design is borrowed from Industrial technology providing a superior low and high pressure seal, giving this jack a much better hold under severe load conditions Double polished chromed pistons allow for much tighter tolerances which reduces oil bypassing and reduced ram scoring Air assisted lowering speeds up ram retraction Built in overload safety valve prevents damage to unit due to excessive load Comes with 2 extensions (75mm/3" + 45 mm1.75") and saddle adapter Units are tested to -13F(-25C) and +113F(+45C) as well as off center loading to ensure a long life under even the harshest conditions. 1 Year Limited Warranty.
PRICE
$2,225.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 6 in |
| Max Height | 11 1/2 in |
Product Details
| Capacity | 15/30TONS |
| Description | 2 Stage Air/Hydraulic Axle Jack |
| Manufacturers Part Number | 545SD |
| For Use With | Service Vehicles |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |