Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
IRWIN Tools

Model # :WBB223110

MPN #: 2078925

IRWIN VISE-GRIP® 2078925 4-1/2" High Leverage Wire Cutting Diagonal Plier

Product Description

Flush Diagonal with Spring
  • High leverage for greater force at the jaw
  • Induction hardened cutting edge that stays sharp longer
  • Nickel chromium steel construction for overall strength and durability
  • ProTouch™ grip for comfort and reduced hand fatigue
  • Spring loaded for easy gripping and reduced hand fatigue
PRICE
$21.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
21.75
Buy 3 units - 5 units
20.75Save $1.00 (5%)
Buy 6+ units
20.25Save $1.50 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in

Product Details

Handle MaterialPlastic
TypeCable & Wire Cutting
Wire CutterYes
Spring LoadedYes
Jaw ShapeDiagonal
Handle TypeComfort Grip
StyleFlush Cutter
InsulatedNo
Country of OriginTaiwan
Handle Color FamilyBlue/Yellow
Manufacturers Part Number2078925
Handle StyleComfort Grip
BrandIRWIN Tools