Thumper® Mini Pro Body Massager
Write a Review
|
Questions & Answers (0)
Product Description
The Mini Pro is is a professional strength massager in a personal, portable size. With two massage spheres and weighing only 3 lbs., Thumper Mini Pro delivers the strongest and deepest percussive massage available in a self-use model. Three electronically controlled power settings allow the user to adjust the massage for all muscle groups.
PRICE
$539.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 6 in |
| Height | 7 in |
| Weight | 6 lbs |
Product Details
| Type | Electric Massager |
| Package Quantity | 1 |
| Description | Mini Pro Body Massager |
| Color | Dark Gray |
| Manufacturers Part Number | 14-1081 |
| Brand | Thumper |
Warranty
| Warranty | 1 yr |