TOGU® Actiball® Massage Ball, 3.5" Diameter, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Actiball® is an air-filled regeneration tool for self-massage. With a diameter of 9 cm it is easy and space saving to use. Due to a massage with the ball and under use of your own body weight adhesions and tensions should be solved. The knopped surface enables a more effective and pleasant massage effect. Through this your blood circulation could be improved. The Actiball is used in fascia fitness, training and therapy. The material Ruton is hardened, robust and easy to clean, skin friendly, odorless and 100% recyclable.
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 3-1/2 in |
| Height | 3-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Type | Manual Massager |
| Material | PVC |
| Package Quantity | 1 |
| Description | Actiball Massage Ball |
| Color | Black |
| Manufacturers Part Number | 30-4510 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |