FEI Plastic Hand-Held Body Massage Tool, 3-Point
Write a Review
|
Questions & Answers (0)
Product Description
Hand held massage tool for clinic or at home use. The knobs at each of the 3 points can be used to apply pressure to muscle trigger points.ÂApply deep, sustained and precise pressure to trigger points, and sore, stiff muscles. Use 1, 2 or all 3 round knobs to massage neck, back, shoulders, arms or legs. Easily fits in the palm of your hand.
Product colors may vary. If specific color is desired, please call Global's Customer Service prior to placing order. (800) 645-1232.
Product colors may vary. If specific color is desired, please call Global's Customer Service prior to placing order. (800) 645-1232.
PRICE
$8.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 4 in |
| Height | 3 in |
| Weight | 0.5 lbs |
Product Details
| Type | Manual Massager |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Hand-Held Body Massage Tool 3-Point |
| Color | Colors Vary |
| Manufacturers Part Number | 14-1702 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |