Tiger Tail® Tiger Ball® 5.0 Lightweight Foam Roller Ball
Write a Review
|
Questions & Answers (0)
Product Description
The Tiger Ball® 5.0 is a lightweight foam roller ball, great for travel, and perfect for bigger muscle groups, such as hips, glutes, back, and shoulders. Ball massage surface provides targeted muscle care and relief of minor muscle aches and soreness. Use your weight as leverage and let the tool do the work. Use on the floor, chair, bed or wall. 5.0" massage surface. The ball won't change shape despite the pressure or body weight.
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 0.3 lbs |
Product Details
| Type | Manual Massager |
| Material | Foam |
| Package Quantity | 1 |
| Description | Tiger Ball 5.0 Foam Roller Ball |
| Color | Black |
| Manufacturers Part Number | 5.0TBRP |
| Brand | Tiger Tail |
Warranty
| Warranty | 3 yr |