Features:
- Bags are constructed from virgin, anti-static, non-corrosive polyethylene film
- Special additive in bags diffuses charges of static electricity (up to 5,000 volts) in two seconds
- Reclosable bags can be reused
Model # :WBB3175197
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 4 mil |
Product Details
| Material | Polyethylene |
| Package Quantity | 500 |
| Description | Anti-Static Resealable Poly Bags |
| Color | Pink |
| Manufacturers Part Number | B3175197 |
| Closure | Seal Top |
| Brand | Global Industrial |
| Recyclable | Yes |