Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3174477

Global Industrial Minigrip Reclosable Lab Guard UV Protection Bags, 4"Wx6"L, 3 Mil, Amber, 1000PK

Product Description
Minigrip® Reclosable Lab Guard® 3 Mil UV Protection Bags contain film with a UV blocker to safeguard light-sensitive materials.

Features:
  • Products or medications will not be compromised during testing, shipping and storage
  • Great for electronics, computer parts, medicine or film
  • Complies with USP XXII and USP XXIII procedure 66.1 with light transmission not exceeding 10% at any wavelength from 290nm to 450nm
  • Amber color aids in quick identification
  • Airtight zipper keeps out dust, dirt and moisture


PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
119.95
Buy 3 units - 5 units
115.95Save $4.00 (3%)
Buy 6+ units
109.95Save $10.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width4 in
Thickness3 mil

Product Details

Package Quantity1,000
DescriptionReclosable UV Protection Bags
ColorBrown
Manufacturers Part NumberB3174477
ClosureSeal Top
BrandGlobal Industrial
RecyclableYes