Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3116387

MPN #: MRBS5STO

Safco® Mirella 5 Shelf Bookshelf, 13-1/2"D x 36-3/4"W x 67-1/2"H, Southern Tobacco

Product Description
Mirella™ 5 Shelf Bookshelf features a contemporary design that provides a residential look, complemented with Brushed-Silver or Black Powder Coat accents and finishes. Comes complete with an open back and three-legged construction that sets its design apart from the rest of the office. Free-standing unit that can be used separately or as part of a matched Mirella™ Desking set. Built for sturdy storage with three 1" thick laminate shelves with levelers on the bottom of the unit. Also coordinates with Mirella™ Conference and Reception designs for a cohesive and professional look.

Features:
  • Features a contemporary design with an open back
  • Three-legged construction sets its design apart from the office
  • Finishes and accents provide a residential look
  • Complemented with Brushed-Silver or Black Powder Coat accents and finishes
  • Free-standing unit
  • 1" thick laminate shelves with levelers on the bottom
  • Coordinates with Mirella™ Desking, Conference and Reception for a cohesive and professional look


PRICE
$699.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-3/4 in
Depth13-1/2 in
Height67-1/2 in
Gauge2mm

Product Details

TypeBookcase
Frame Color FamilySouthern Tobacco
MaterialLaminated Hardwood
ColorBrown
CollectionMirella
BrandSafco