LabelMaster® Dangerous Goods Placard, UN 3077, 10-3/4"W x 10-3/4"H, Rigid Vinyl, Pack/25
Write a Review
|
Questions & Answers (0)
Product Description
Don't cut corners when shipping hazardous solid substances. Use LabelMaster's® UN 3077 Miscellaneous Dangerous Goods Placards. Pre-printed with the four-digit UN Number, these DOT placards are what you need for shipping Env. Hazardous Substances, Solid, N.O.S. and meeting the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. They are printed on printed on non-adhesive, 20-mil rigid vinyl that is perfect for repeated usage in Slidemaster holders and when the placard will be used for multiple trips and in harsh weather conditions. White and black, these Hazard Class 9 placards measure 273 x 273mm and are sold in packs of 25.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | D.O.T. Placard |
| Material | Rigid Vinyl |
| Package Quantity | 25 |
| Description | Four Digit 3077 |
| Color | Black/White |
| Manufacturers Part Number | ZRV19-77 |
| Brand | LabelMaster |