- Hardened stainless steel construction with 4 way measurement, OD, ID, depth, step
- 20,000 Hour battery life under normal conditions
- Inch/Metric
- Zero/ABS Key
- Supplied in fitted plastic case
Mitutoyo 500-172-32 Digimatic 0-8''/200MM Stainless Steel Digital Caliper W/ Data Output
|
Questions & Answers (0)
Product Description
Mitutoyo 500-172-32 Digimatic Digital Caliper
PRICE
$320.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Inside Measurement | 0 |
| Metric or Inch | Inch, Metric in |
| Min Outside Diameter | None in |
| Min Measurement | 0 |
| Depth Rod Shape | Rectangular |
| Max Measurement | 8 in / 200 mm |
| Resolution/Graduation | 0.0005 |
Product Details
| Case | Yes |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Thumb Roller | Yes |
| IP Rating | None |
| Manufacturers Part Number | 500-172-30 |
| Inside Diameter Contact Point Material | Stainless Steel |
| Brand | Mitutoyo |
| Battery Type | SR44 |
| Type | Caliper |
| Digital | Yes |
| Measuring Face Material | Stainless Steel |
| Series | Digimatic |
| Data Output | Yes |
| Style | General Purpose |
| Accuracy (+/-) | 0.001 in |
| Fraction Option | No |
| Frame Material | Stainless Steel |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |