InSize 1108-300 0-12''/300MM Stainless Steel Digital Caliper W/ Data Output
Write a Review
|
Questions & Answers (0)
Product Description
InSize Digital Caliper, 1108-300, 0-12"/0-300mm Range
Resolution:.0005"/0.01mm Buttons:on/off,zero, inch/mm Automatic power off, move the digital unit to turn on power Battery CR2032 Data output Meets DIN862 Made of stainless steel Optional accessory: SPC cable
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Outside Diameter | None in |
| Min Inside Measurement | 0 |
| Min Measurement | 0 |
| Max Measurement | 12 in / 300 mm |
| Metric or Inch | Inch, Metric in |
| Resolution/Graduation | 0.0005 |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Caliper |
| Case | Yes |
| Measuring Face Material | Stainless Steel |
| Data Output | No |
| Style | General Purpose |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Accuracy (+/-) | 0.001 in |
| Thumb Roller | Yes |
| Fraction Option | No |
| IP Rating | None |
| Frame Material | Stainless Steel |
| Manufacturers Part Number | 1108-300 |
| Inside Diameter Contact Point Material | Stainless Steel |
| Brand | InSize |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |