Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mitutoyo

Model # :WBB611470

MPN #: 500-507-10

Mitutoyo 500-507-10 Digimatic 0-40''/1000MM Stainless Steel Digital Caliper W/ Data Output

Product Description
40"/1000mm Digimatic Caliper, w/SPC Output, No Thumb Roller, No Depth Bar

  • Hardened stainless steel construction
  • 1 Year Battery Life Under Normal Conditions
  • Inch/Metric
  • Zero/ABS Key
  • Supplied in fitted wood case
PRICE
$2,239.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Measurement0
Data Output Cable - 80 Inch959150 in
Metric or InchInch,Metric in
Min Outside DiameterNone in
Data Output Cable (40")959149 in
Min Measurement0
Depth Rod ShapeRectangular
Max Measurement1000
Resolution/Graduation0.0005

Product Details

CaseYes
Power SourceBattery
Mechanical Or DigitalDigital
Thumb RollerYes
IP RatingNone
Manufacturers Part Number500-507-10
Inside Diameter Contact Point MaterialStainless Steel
BrandMitutoyo
Battery TypeSR44
TypeCaliper
DigitalYes
Measuring Face MaterialStainless Steel
SeriesDigimatic
Data OutputNo
StyleGeneral Purpose
Accuracy (+/-)0.003 in
Fraction OptionNo
Frame MaterialStainless Steel

Compliance & Certifications

Long Form Calibration Certificate IncludedNo