Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mitutoyo

Model # :WB534254C

MPN #: 500-197-32CAL

Mitutoyo C500-197-32 Digimatic 0-8''/200MM Stainless Steel Digital Caliper W/ Long Form Calibration

Product Description
Mitutoyo 500-197-32 Digimatic Digital Caliper w/ Certification

  • Hardened stainless steel construction with 4 way measurement, OD, ID, depth, step
  • 20,000 Hour battery life under normal conditions
  • Inch/Metric
  • Zero/ABS Key
  • Supplied in fitted plastic case
PRICE
$339.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Measurement0
Metric or InchInch, Metric in
Min Outside DiameterNone in
Min Measurement0
Depth Rod ShapeRectangular
Max Measurement8 in / 200 mm
Resolution/Graduation0.0005

Product Details

CaseYes
Power SourceBattery
Mechanical Or DigitalDigital
Thumb RollerYes
IP RatingNone
Manufacturers Part Number500-197-32CAL
Inside Diameter Contact Point MaterialStainless Steel
BrandMitutoyo
Battery TypeSR44
TypeCaliper
DigitalYes
Measuring Face MaterialStainless Steel
SeriesSuper Caliper
Data OutputYes
StyleSolar
Accuracy (+/-)0.001 in
Fraction OptionNo
Frame MaterialStainless Steel

Compliance & Certifications

Long Form Calibration Certificate IncludedYes