Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778902

MPN #: 4126672

Mahr MarCator 1087 R Digital Indicator, IP67, Range 8"/200 mm

Product Description
The Mahr MarCator 1087 R (4126672) provides 0.005mm/0.0002" resolution in a compact form factor for precision fixture gaging. The 12.5mm/0.5" range with Reference System ensures instant measurement readiness. Space-efficient design with high-contrast LCD display. MarConnect interface provides USB, Opto RS232C, and Digimatic connectivity for quality documentation. Features include PRESET value entry, mm/inch conversion, direction reversal, DATA transmission, and individual button lock. 8mm stem with standard thread mount. Hardened stainless steel construction. IP67 protection. Battery life approximately 3 years. Ideal for automated gaging stations.

Features:
  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring surfaces made of steel
  • Slide and beam made of hardened stainless steel
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$919.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement8 in / 200 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Indicator
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4126672
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo