Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mityvac

Model # :WBB3215090

MPN #: MV7270

Mityvac® MV7270 Combination Spray Washer, Radiator and Cooling System Flusher

Product Description
Mityvac® is a brand of automotive diagnostic and service repair tools since 1971. Beginning with the design and patent of a single hand-held vacuum pump intended for medical applications, its uses broadened to include automotive diagnostics and service as well as industrial and consumer applications. The Mityvac® 7270 is a powerful, compact spray tool that combines water with compressed air to effectively flush vehicle cooling systems. This easy-to-use tool has a water control valve and an air control valve that operates independently for maximum control. You can use its spray washer nozzle to clean multiple surfaces with higher pressure while reducing the risk of getting splashed. Mityvac® offers the products and systems you need for any brake and clutch bleeding application, air induction cleaning and compression testing, cooling system evacuation or refill application, for fluid handling and diagnostic applications.

Features:
  • Integrated reservoir with large base with foot stabilizer
  • Automatic overflow prevention with quick-drain pour spout
  • Integrated 2.3-gallon capacity reservoir and includes accessories for draining engine oil or transmission fluid directly through the dipstick tubes
  • Applications include evacuating engine oil, transaxle oil, coolants, power steering fluid, transmission and brake fluid


PRICE
$165.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleFlush Gun
TypeSpray Washer, Radiator & Flusher
Package Quantity1
DescriptionFlusher, Washer and Radiator
ColorYellow/Black
Manufacturers Part NumberMV7270
BrandMityvac